SKU:
MMF9598368L
MPN:
7000061555
£63.49
Ex VAT
£76.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Elevate your respiratory protection in diverse hazardous environments with the 3M Series 7500 half-mask respirator kit. This comprehensive kit offers defense against gas, vapor, and particulate, ensuring a robust shield in various scenarios. The durable design provides a balanced and secure fit for extended use, offering peace of mind in challenging conditions. Ready for immediate use, this kit comes complete with a set of filters, making it a convenient and reliable choice for those prioritizing safety and preparedness in their work environment.
Features and Benefits
• Quick and easy to change over
• Soft silicone facepiece for user comfort during prolonged use
• Cool Flow™ valve to reduce the build-up of and moisture
• Face mask suitable for use with 3M™ 2000, 5000 and 6000 series filters
• Twin lightweight filters, fitted by a simple bayonet attachment
Typical Applications
• Agriculture
• Construction
• Painting
Standards
• EN140:1998
Notes
• Available in large and medium-sized
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Organic Gases Organic Vapours |
EAN | 4046719131457 |
ECLASS Code | 40011401 |
MFR Part No. | 7000061555 |
Product Type | Half Face |
Series | 7500 Series |
Size | Large |
UNSPSC Code | 46182002 |