SKU:
NRH9596331H
MPN:
N65770032
£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The low profile 7700 half mask is suitable for a wide range of applications due to its high level of comfort and optimum fit factor. The ergonomically designed seal and one size adjustable head harness ensures optimum fit for guaranteed user acceptance.
Features and Benefits
•Contoured revert seal offers a wide sealing surface for comfort
•Zip lock seal bags for re-use ensuring respirator remains clean and fresh
•Silicone elastomeric face piece
•Constructed from High quality, supersoft hypo-allergenic silicone
• Streamlined head harness with adjustable straps
• For additional filter cartridges see NRH9595843H
Attribute | Value |
---|---|
Brand | Honeywell North |
Contaminants Filtered | Gases Smoke Vapours |
EAN | 0821812023403 |
ECLASS Code | 40011401 |
MFR Part No. | N7700-30MU |
Product Type | Half Face |
Series | 7700 |
Size | Medium |
UNSPSC Code | 46182002 |