£28.99
Ex VAT
£34.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The premium half face masks from Alpha Solway® are ergonomically designed to give an excellent seal for optimum protection. Fully adjustable for individual fitting, these face masks offer high comfort and are highly compatible with other items of PPE.
Features and Benefits
• Lightweight at only 140g, for optimum wearer comfort
• Available in three sizes to suit a variable workforce
• Adjustable head harness for easy fitting and a reliable seal
• Low profile shape maximises the field of vision and allows for wear with other PPE
• Filters are quick to fit with a simple click connection
• Elastic strap provides a secure fit and keeps the mask comfortably in place
• Large exhalation valve minimises heat and moisture build-up and provides low breathing resistance for user comfort
• Respirators are supplied with user seal check covers to carry out a seal check in line with safety guidance
Typical Applications
• Manufacture of Batteries (Ni-Cad)
• Construction
• Infection Control
• Metalworking
• Mining
• Pharmaceutical Industry
• Ship Building/Repair
• Underground Civil Engineering
• Disposal of Waste
• Woodworking Industry
Standards
• CE
• UKCA
• EN 140:1998
Attribute | Value |
---|---|
Brand | Alpha Solway |
ECLASS Code | 40011401 |
MFR Part No. | ASRAS0001BF |
Product Type | Half Face |
Series | Alpha Sentinel |
Size | Medium |
UNSPSC Code | 46182002 |