£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Suitable for most applications the TPE mask body is soft and pleasant to wear.
Features and Benefits
• Lightweight with excellent visability
• Easy maintenance and cleaning
• Use with EasyLock® filter system: easy handling
• No additional adapters or parts necessary
• Tested and certified to EN 140:1998
Standards
• CE 89/686/EEC
• BS EN 136:1998 Class 2
Attribute | Value |
---|---|
Brand | Moldex |
Contaminants Filtered | Dust Gases Organic Vapours |
EAN | 4019444007380 |
ECLASS Code | 40011401 |
MFR Part No. | 9003 |
Product Type | Full Face |
Series | Easylock |
Size | Large |
UNSPSC Code | 46182002 |