£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Force® 8 Masks ensure an effective facial fit with a 4-point cradle suspension.
Features and Benefits
• Fitted with quick release buckles
• Thermoplastic rubber mask for durability and an excellent fit to the majority of faces
• CR2 Reflectivity for better visibility
• Typhoon™ valve offers low resistance to breathing
Standards
• Conforms to EN140 Face piece
• EN143:200 and EN14387:2004 Filter performance
Notes
• Force®8 filters available with low profile angle for minimum visual impairment
Attribute | Value |
---|---|
Brand | JSP |
Contaminants Filtered | Gases |
EAN | 5038428220040 |
ECLASS Code | 40011401 |
MFR Part No. | BHG003-1L5-000 |
Product Type | Half Face |
Series | Force 8 |
Size | Small |
UNSPSC Code | 46182002 |