£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The 3M™ Secure Click™ Reusable Half Mask Respirator HF-800 Series is designed for exceptional comfort and reliability in industrial and construction settings. Available in three sizes, it features an optional speaking diaphragm for easier communication. The innovative quad flow cartridge system provides greater breathability, and the secure click connection ensures proper installation. The silicone face seal with a flex joint nose bridge and easy-adjust head cradle buckles enhance comfort. The low-profile design offers a wide field of view and compatibility with welding and grinding shields, making it ideal for environments with hazardous particulates, gases, and vapours.
Features and Benefits
• Smart and intuitive design for ease of use
• Three sizes available for tailored fit
• Greater breathability and comfort with quad flow cartridge system
• Quick and simple cartridge/filter connection
• Optional speaking diaphragm for improved communication
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Speaking Diaphram |
ECLASS Code | 40011401 |
MFR Part No. | 7100172006 |
Product Type | Half Face |
Size | One Size |
UNSPSC Code | 46182002 |