£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
The Omnira Air protective face shield provides comprehensive protection with its toric polycarbonate visor, providing unparalleled clarity and durability. Compatible with various visor types, including cylindrical options, it adapts to different preferences and effectively guards against chemical agents and infectious particles, enhancing worker safety and productivity.
Features and Benefits
• Advanced air distribution system provides top-tier respiratory protection and enhanced comfort
• Outer control of airflow direction provides personalised comfort
• The highest optical quality visor provides crystal-clear vision
• Visors can be easily changed out for versatility on each job
• Adjustable head suspension design offering multiple individual settings for a customisable fit
Standards
• EN 166
• EN 12941
Attribute | Value |
---|---|
Brand | CleanAir |
Contaminants Filtered | Chemicals Particulates |
EAN | 8595690408509 |
ECLASS Code | 40011401 |
MFR Part No. | 703100 |
Product Type | Full Face |
Series | Omnira |
Size | One Size |
UNSPSC Code | 46182002 |