SKU:
JSP9593246D
MPN:
CEA646-001-100
£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
Product Documents
This four in one protection respirator combines respiratory, head, eye and face protection. Sonis® ear defenders can also be added to complete the wearer's above the neck protection.
Features and Benefits
• The battery on the Powercap Infinity is fully rechargeable, offering an 8 hour battery life
• Offers respiratory protection to TH3, with a Nominal Protection Factor of 500 (UK APF 40) - TH3 is the highest possible rating in the EN 12491:1998 + A2:2008 standard
• The high capacity HEPA filters coupled with the aerodynamically optimised pre-filter covers ensure that PowerCap® Infinity® delivers 160 litres per minute of clean air to the user with maximum battery efficiency
• User responsive smart PPE: real-time diagnostics that monitor the system twice a second allow the user to identify and differentiate between any issues with the unit
• Optimal air flow avoids misting and increases user comfort
• The panoramic impact visor offer impact protection at speeds of up to 270 mph and has a K rated anti-scratch coating and a replaceable peel-off visor protector
Attribute | Value |
---|---|
Brand | JSP |
Contaminants Filtered | Aerosols Allergens Fibre Glass Metallic Dust Oil Based Fluids |
EAN | 5038428302722 |
ECLASS Code | 40011401 |
MFR Part No. | CEA646-001-100 |
Product Type | Full Face |
Series | PowerCap Infinity |
Size | One Size |
UNSPSC Code | 46182002 |