£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
The Series 7000 Ready Pack is a user-friendly respiratory protection solution, combining the Series 7000 mask with EasyLock® filters for convenient and flexible use. Designed for diverse applications, it ensures reliable protection, with a low-maintenance design facilitating easy cleaning and quick replacement of parts.
Features and Benefits
• Lightweight design ensures a spacious field of vision for user convenience
• Straightforward filter installation process that requires no adapters
• Low maintenance and durable for long-lasting use
• A2P3 protection defends against organic gases, harmful dusts, fumes, and water/oil-based mists/aerosols 10 times the Workplace Exposure Limit (WEL)
• Anatomically designed face seal is crafted from durable TPE
Contents
• 1x A2 P3 R D EasyLock® half face respirator
• 2x A2 P3 R filters
• 1x plastic storage tub with handle
Typical Applications
• Industrial
• Construction
• Workshops
• Chemical handling
• Painting and finishing
• Healthcare
• Laboratories
• Environmental clean-up
• DIY
Standards
• EN140:1998
• EN143:2000 + A1:2006
• EN14387:2004 + A1:2008
Attribute | Value |
---|---|
Brand | Moldex |
Contaminants Filtered | Dust Fumes Mist Organic Gases |
ECLASS Code | 40011401 |
MFR Part No. | 723202 |
Product Type | Half Face |
Series | EasyLock® |
Size | Medium |
UNSPSC Code | 46182002 |