£30.00
Ex VAT
£36.00
Inc VAT
Product Details
Product Specification
Product Documents
Ready-to-use half mask, designed to provide wearers against organic vapours, acidic and inorganic gas and particulates.
Features and Benefits
• Adjustable head cradle and easy to fasten neck straps
• Lightweight and well balanced design
• Exhalation valve, centrally positioned for effective removal of heat and moisture
• Two large bonded carbon filters for low breathing resistance, low profile design for an ideal peripheral vision
• Soft, textured face seal to prevent slippage
• Resealable bag for clean and convenient storage between uses
Typical Applications
• Occupational workplace use
• Paint spraying (not isocyanate)
• Metal etching
• Solvent handling and use
• Adhesives
Standards
• FFABE1P3 R D
• EN 405:2001+A1:2009
• CE Approved
Notes
• Replace after 28 days, when damaged, breathing resistance increases or breakthrough occurs, whichever occurs first
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Vapours |
EAN | 4054596256347 |
ECLASS Code | 40011401 |
MFR Part No. | 7100113102 |
Product Type | Half Face |
Series | 4277+ |
Size | One Size |
UNSPSC Code | 46182002 |