noscript118SCM Leather Rigger Boots | Cromwell Tools

PSF Rigger

118SCM Leather Rigger Boots

8 Variations

These fur-lined rigger boots are ideal in hard working conditions. SRC rated slip-resistance combined with a steel toe cap and midsole protection ensures wearer safety in a range of industrial settings.

Features and Benefits
• 200 Joules steel toe cap impact protection.
• Steel midsole prevents sharp object penetration
• Resists the build-up and conductance of static electricity
• Dual-density polyurethane/rubber soles for enhanced comfort
• Nitrile rubber outsole, resistant to heat up to 300°C
• Low-density polyurethane interlayer, for increased comfort and shock absorption

Standards
• CE Certified
• EN ISO 20345:2011 S1P SRC