£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
HD424SI
Thermal fur lining. Steel midsole. Bump cap. Slip resistant. To EN345 S1P.
Attribute | Value |
---|---|
Anti-Static Protection | Yes |
Brand | Goliath |
Colour | Brown |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | HD424SI |
Midsole Material | Steel |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 5 |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | Leather |