SKU:
JAL9632211C
MPN:
00J0266
£89.49
Ex VAT
£107.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
J0266
Full grain AP23 leather with Softane™ dual-density sole. Natural coloured boot with two leather side tabs for rapid pull on. Upper is water and oil resistant. Dual density Softane sole with progressive shock absorber. Self cleaning sole pattern. Antistatic.
Colour: tan.
EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Jallatte |
Colour | Tan |
EAN | 3597810147874 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | J0266 |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Oil-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Jalaska |
Shoe Size | 3 |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |