SKU:
JAL9637051K
MPN:
00J0266
£89.49
Ex VAT
£107.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Part of the Softane™ tradition collection, the Jalaska SAS safety boots are constructed with quality full-grain leather. Up to 15% thicker than most safety shoe leathers, these boots are extremely durable and resistant to water and oil penetration.
Ideal for a range of industrial uses, the Jalanska boots keep feet comfortable and protected against fatigue and perspiration with an inlay and lining with moisture-wicking capacities.
Features and Benefits
• Two leather side tabs assist in putting the boots on
• Full-grain leather is resistant to both oil and water
• Full-length removable inlay for improved comfort
• Inlay treated with an antibacterial agent for improved hygiene
• Softane™ sole with shock absorption protects against fatigue and strain in the back and joints
• Stainless steel midsole protects against perforation injuries
• Abrasion-resistant forefoot lining resists perspiration acids for durability
• Patented perforated steel toe cap delivers up to 200 Joules of impact protection
• Multi-directional treads stabilise and prevent slipping
• Self-cleaning sole for easy maintenance
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Jallatte |
Colour | Tan |
EAN | 3597810147928 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 00J0266 |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Heat-Resistant Oil-Resistant Puncture-Resistant Shock Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Jalaska |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |