SKU:
PSF9630680K
MPN:
118SCM
£53.99
Ex VAT
£64.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These fur-lined rigger boots are ideal in hard working conditions. SRC rated slip-resistance combined with a steel toe cap and midsole protection ensures wearer safety in a range of industrial settings.
Features and Benefits
• 200 Joules steel toe cap impact protection.
• Steel midsole prevents sharp object penetration
• Resists the build-up and conductance of static electricity
• Dual-density polyurethane/rubber soles for enhanced comfort
• Nitrile rubber outsole, resistant to heat up to 300°C
• Low-density polyurethane interlayer, for increased comfort and shock absorption
Standards
• CE Certified
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Rigger |
Colour | Tan |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 118SCM-10 |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Shock Absorption |
Safety Classification | S1P |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |