SKU:
TFF9630657E
MPN:
10RIG07
£61.99
Ex VAT
£74.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
TuffSafe® Rigger boots are a type of pull-on safety boot used by tradesmen and construction workers specialising in heavy construction work and other types of demanding working conditions. TuffSafe® Rigger boots are the ideal safety footwear for winter weather as they go a third of the way up the leg this keeps your feet dry and the bottom of your trousers clean as you can tuck them in the top of the boot.
Features and Benefits
• Energy absorbing heel
• 200 Joules steel toe cap impact protection
• Steel midsole to prevent sharp object penetration
• Resists the build-up and conductance of static electricity
• Sole features a nitrile rubber outsole, resistant to heat to 300°C
• Sole made from low density polyurethane interlayer, for increased comfort and shock absorption
• Dual density polyurethane/rubber soles for extra comfort
• Water penetration and absorption resistant helps keep feet dry in wet conditions
Typical Applications
• Ideally suited to building sites and where metal swarf is present on floors
Standards
• S3 classified
• Manufactured to EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140211537 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Shock Absorption |
Safety Classification | S3 |
Shoe Size | 7 |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Polyurethane |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |