SKU:
TFF9637243K
MPN:
TFF-963-7243K
£68.49
Ex VAT
£82.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These rugged and durable rigger boots are used widely by tradesmen in all weather conditions. The weather-resistant and breathable leather upper is lined with insulating fur to keep the feet warm and dry in harsher conditions.
The antistatic, slip-resistant soles keep you on your feet on messy or difficult work sites. While the energy absorbent heel absorbs walking and climbing impact, reducing the strain on the feet and leg muscles to keep you comfortable all day long.
Features and Benefits
• Easy to clean leather upper resists and absorbs water to keep the feet dry
• Steel midsole protects against penetration injuries
• Cleated outsole for added grip in oily or wet conditions
• Fur lining for maximum comfort insulates the feet against the cold
• Steel toe cap delivers up to 200 Joules of impact protection
• Dual-density sole absorbs energy to reduce foot and leg fatigue
• Anti-static properties prevent the build-up of static electricity
• Pull-on side loops for easy donning
• Available in a wide range of sizes
Standards
• CE Certified
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Colour | Brown |
EAN | 5036140333895 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Shock Absorption |
Safety Classification | S3 |
Shoe Size | 13 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | 89/686/EEC |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |