SKU:
SSF9637504K
MPN:
SSF-963-7504K
£24.99
Ex VAT
£29.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Used widely in building and construction, these fur-lined leather rigger boots ensure the wearer's comfort and protection in all weather. Designed with impact and penetration-resistant features, these unisex boots deliver protection where it's needed most.
Features and Benefits
• Penetration-resistant midsole to protect against puncture injuries
• Steel toe cap delivers up to 200 Joules of impact protection
• Pull loops to help when putting on the boots
• Anti-static properties to protect against static electricity build-up
• Energy-absorbing heel for reduced leg and foot fatigue
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sitesafe |
Colour | Tan |
EAN | 5036140332829 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Penetration-Resistant Shock Absorption |
Safety Classification | S1P |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |