Tuffsafe

Unisex Metal Rigger Boots, Size 9, Tan, Polyurethane Upper, Steel Toe Cap, S5, EN ISO 20345:2011

SKU:

TFF9631249G

MPN:

S5

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (50+)

    Product Details

    These Tuffsafe® rigger boots are specifically designed for building sites. The steel toe cap and mid sole deliver excellent protection against crushing and puncture injuries, while the fur lining insulates the feet during harsh weather.


    Features and Benefits
    • Dual density polyurethane/rubber soles for extra comfort
    • Nitrile rubber out sole resistant to heat to up to 300°C
    • Low density polyurethane interlayer for increased comfort and shock absorption
    • Water penetration and absorption resistant helps keep feet dry in wet conditions


    Standards
    • EN ISO 20345:2011 S5 HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Tuffsafe

    Colour

    Tan

    EAN

    5036140240582

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Rigger Boots

    Resistance Features

    Chemical-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S5

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Polyurethane

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No