SKU:
TFF9631247E
MPN:
S5
£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Tuffsafe® rigger boots are specifically designed for building sites. The steel toe cap and mid sole deliver excellent protection against crushing and puncture injuries, while the fur lining insulates the feet during harsh weather.
Features and Benefits
• Dual density polyurethane/rubber soles for extra comfort
• Nitrile rubber out sole resistant to heat to up to 300°C
• Low density polyurethane interlayer for increased comfort and shock absorption
• Water penetration and absorption resistant helps keep feet dry in wet conditions
Standards
• EN ISO 20345:2011 S5 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Colour | Tan |
EAN | 5036140240568 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Chemical-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S5 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Polyurethane |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |