SKU:
PBL9631043N
MPN:
PB43C-TAN-09
£52.49
Ex VAT
£62.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Breathable Full Grain Leather upper.
Steel Toe Cap Resistant to 200J.
Stainless Steel Midsole - Min. 1100N.
Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C.
EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Colour | Tan |
EAN | 4250965411953 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB43C-TAN-09 |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Heat-Resistant Shock Absorption Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |