£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Safety boots with 200 Joules steel toe cap impact protection, to guard wearers from falling objects and collisions and steel midsole, to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors and normally allow walking on hot surfaces up to 200°C. The boots are oil, petrol, water, acid and alkali resistant and resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery. The boots comprise of a dual density polyurethane/rubber sole, a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Brown |
EAN | 5055286104473 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 1201 |
Shoe Size | 3 |
UNSPSC Code | 46181604 |