£89.99
Ex VAT
£107.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These high-quality safety boots deliver complete protection against nail penetration and toe injuries. Designed with antistatic properties, these shoes allow for the safe dispersal of electrostatic energy, making them safe to use around electrical equipment.
Ideal for use in all weathers and environments, these shoes are resistant to a wide range of fluids, including water and oils.
Features and Benefits
• Puncture-proof for greater protection in uncertain environments
• Deeper tread grooves for a high level of slip-resistance
• Metal Safety Boots
• Insulated against heat (30mins at 150°C)
• Insulated against cold (30mins at -20°C)
Typical Applications
• Construction
• Electronic environments
Standards
• EN ISO 20345:2011, S3 SRC HI CI
Notes
• Tested under both SRA and SRB conditions - slip-resistance
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487438653 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1625 |
Midsole Material | Plasma Treated Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas E-Sport |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |