£117.00
Ex VAT
£140.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Durable and comfortable mid-cut welding boot certified in compliance with EN 20349-2, with Thinsulate™ lining for extra heat protection. The leather upper is PU-coated and the KEVLAR thread in the seams resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit). The oil and heat-resistant nitrile outer sole means excellent grip and JALAS® aluminium toe cap, steel nail penetration insert and double impact protection zones in PORON® XRD® help prevent injuries.
Features and Benefits
• Durable comfortable mid-cut welding boot
• EN 20349-2, Thinsulate™ lining for extra heatprotection
• KEVLAR thread in the seams resists 427° C short-term heat exposure and 204° C longer-term heat exposure
• Oil and heat-resistant nitrile outer sole, aluminium toe cap, steel nail penetration, PORON XRD double impact zones
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Hook and Loop |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1668W-41 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Heat-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Grand Premio |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |