£83.49
Ex VAT
£100.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Experience unmatched safety and comfort with the JALAS® WeldGuard Boot--a mid-cut welding essential crafted for superior performance. It blends durability and Thinsulate™ lining for heat insulation and wearer comfort. The PU-coated leather upper, Kevlar® thread seams and PORON® XRD® insole ensure robust protection against short and long-term heat exposure.
Features and Benefits
• Aluminium toe cap provides lightweight toe protection of up to 200 Joules
• PTC-textile insert protects against penetration injuries
• ProNose toe reinforcement for durability
• Convenient pull loops for easy donning
• Water repellent for added resilience
• KEVLAR® thread resists extreme heat exposure for product longevity
• Easy clean upper for hassle-free maintenance
• Ventilating insole for breathability
• Thinsulate heat insulation™ maintains warmth
• Wide fit for enhanced comfort
• Heat-resistant upper and outsole for safety
• Oil-resistant outsole provides an excellent grip in slippery conditions
• Anti-static properties for added safety
• Padded boot shaft for comfort
• Double shock absorption zones for stability
Typical Applications
• Welding and metalworking
• Construction and heavy-duty labour
• Industrial settings with electrostatic discharge concerns
• Outdoor work in varying weather conditions
• Environments with high heat exposure
• Jobs requiring resistance to oil and chemicals
Standards
• PPE CAT II
• EN ISO 20349-2:2017 S3, SRC, WG, HRO, CI, HI
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Hook and Loop |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1678W-39 |
Midsole Material | Plasma Treated Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Gran Premio |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |