£134.00
Ex VAT
£160.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Experience unparalleled protection with the JALAS® MetGuard Boot, integrating XRD® M-Guard for advanced metatarsal impact defence. This high-tech material flexes in normal conditions but instantly hardens upon impact, absorbing up to 90% of energy.
Features and Benefits
• ProNose toe reinforcement for added durability
• Convenient pull loops for easy wearing
• Ventilating insole for breathability
• Heat-resistant and oil-resistant outsole for safety
• Padded boot shaft and bellows tongue for comfort
• Ankle support and double shock absorption zones for stability
• Polstered shaft edge for enhanced comfort
• Easy clean upper for hassle-free maintenance
• ESD and antistatic/ATEX for safety compliance
• Water-repellent leather for protection in wet conditions
• Heat insulating and shock-absorbing features for added safety
• Metatarsal protection with integrated PORON XRD® for impact resistance
Typical Applications
• Heavy-duty industrial settings with oily and greasy conditions
• Construction sites and environments prone to dirt exposure
• Harsh working environments that demand robust foot protection
• Explosive risk environments
Standards
• PPE CAT II
• EN ISO 20345:2011 S3, SRC, HRO, M, CI, HI
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | 1938-42 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Heavy Duty |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |