£254.00
Ex VAT
£304.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® 1988 GTX safety boots are a trekking-style, protective boots designed for chainsaw work. Offering level 2 protection, this boot seamlessly combines safety with a sporty trekking look. GORE-TEX technology guarantees 100% waterproofing, while the Vibram® nitrile outsole ensures a secure grip in wet and slippery conditions. Crafted with nubuck, soft nappa leather, and technical textiles, it strikes the perfect balance between durability and style.
Features and Benefits
• The highest level of protection for safety
• Plasma-treated composite (PTC) midsole protects against puncture injuries
• Steel toe cap provides up to 200 Joules protection against crushing and impact injuries
• Excellent grip for secure footing
• Lightweight for easy manoeuvrability
• Padded boot shaft for enhanced support and wearer comfort
• Double shock absorption zones reduce foot and joint fatigue during prolonged wear
Typical Applications
• Chainsaw work and forestry applications
• Outdoor activities in wet and slippery conditions
• Professional logging and tree-cutting
• Forestry and arboriculture tasks
• Landscaping and groundskeeping in challenging environments
Standards
• PPE CAT III
• EN ISO 20345:2011 SB, P, SRB, WR, WRU, CI, E
• EN ISO 17249:2013 Level 2 (24 m/s)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black Brown |
EAN | 6408487540721 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1988-46 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Cold-Insulation Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | SBP |
Series | Jalas Chainsaw GTX |
Shoe Size | 11 |
Slip Resistance Rating | SRB |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |