£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Safety boots with 200 Joules steel toecap impact protection that guards wearers against falling objects and collisions. Steel midsoles prevent sharp object penetration and make the boots suitable for building sites where metal swarf is present on floors. Normally allows walking on hot surfaces up to 140°C and are oil, petrol, water, acid and alkali resistant. The boots resist the build-up and conductance of static electricity and are of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles, nitrile rubber outsoles and a low density polyurethane interlayer provide increased comfort and shock absorption.
S1P classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286108549 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 4000 |
Product Type | Metal Safety Boots |
Shoe Size | 11 |
UNSPSC Code | 46181604 |