noscript4103 Gravity II Water Resistant Safety Boots | Cromwell Tools

Himalayan

4103 Gravity II Water Resistant Safety Boots

14 Variations

These Gravity II water resistant safety boots are designed to protect wearer's feet in punishing conditions. The boots boast a 200 joules steel toecap, a static resistant design, dual density polyurethane/rubber soles that are resistant to heat up to 300°C and a water penetration and absorption resistant outer. Available in two colours and various sizes.

Features and Benefits
• Double channel stitching for reinforcement
• Black Nubuck upper that is waterproof
• Resists the build-up and conductance of static electricity
• Nitrile rubber outsole heat resistant to 300°C
• Dual-density polyurethane/rubber soles for extra comfort
• 200 Joules steel toecap to prevent falling objects from damaging toes
• Available in two colours in various sizes

Typical Applications
• Industrial
• Construction

Standards
• EN ISO 20345:2011 S3 WR HRO SRC