SKU:
PSF9631167K
MPN:
530SM
£36.49
Ex VAT
£43.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
530SM
Black metatarsal boot, Black/red dual density polyurethane/rubber sole, Heat and Oil Resistant Outsole, Breathable nylon mesh lining, Contoured footbed for extra comfort, Antistatic, Steel midsole, Water resistant upper. S3.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Strata |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | 530SM |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Strata |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |