£69.99
Ex VAT
£83.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Himalayan® 5601 high visibility safety boots are manufactured from smooth black leather and feature a waterproof membrane to keep feet dry and comfortable. Designed with outdoor workers in mind, the high visibility laces and sections on the Vibram sole contribute to improved visibility in jobs that require the use of high visibility PPE. The metal free design ensures a lightweight boot that allows for unhindered use around metal detectors and security gates.
For extra traction in slippery conditions, the out-sole is manufactured from Vibram material, a treated rubber with a deep tread that provides excellent resistance to water and oils; and is sustainably produced using renewable energy sources.
Features and Benefits
• High visibility laces and sole for improved safety in when working around vehicles in low lighting conditions
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• 100% waterproof construction keeps feet comfortable and dry in wet conditions
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Padded insole provides comfort and is removable for boot customisation
• Oil-resistant sole keeps you on your feet in slippery conditions
• Reflective detailing on the boot sides further enhance wearer visibility during nighttime working
• Sole has anti-static properties to help prevent static build-up
Typical Applications
• Rail workers
• Construction
• Outdoor work
• Warehouse
• Transport
• Fork lift drivers
Standards
• CE/UKCA marked
• EN ISO 20345 S3 SRC WRU HRO
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black/Orange |
EAN | 5056191535611 |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 5601BK030 |
Product Type | Composite Safety Boots |
Series | 5601 |
Shoe Size | 3 |
UNSPSC Code | 46181604 |