£83.49
Ex VAT
£100.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The 5602 Vibram™ sports hiker safety boot from Himalayan Workwear® is designed using high-quality synthetic materials for comfort, safety in tough working environments, and sustainable production. The suede microfibre upper has been treated to repel water, oil and fuel, while the waterproof membrane keeps the feet dry and protected against wet and dirty conditions. The comfortable design cushions the foot and provides lateral stability to prevent over extension of the ankle on uneven ground. Integrated safety features include protection against piercing, impact and crushing injuries to keep the feet safe in industrial working conditions.
Features and Benefits
• Comfortable suede microfibre upper treated with waterproofing technology
• Membrane lining is waterproof and breathable to keep feet dry and comfortable
• A reinforced scuff cap provides additional protection against stubbed toes and wear
• Toe cap provides up to 200 Joules of impact protection
• Anti-penetration midsole is lightweight and protects against piercing injuries
• Vibram™ multi-surface sole provides traction to keep you on your feet in wet and slippery conditions
• High visibility detailing helps towards wearer's visibility in low-lighting conditions
• Six loop lace tie allows for a secure and comfortable fit
• Moulded PU/PET recycled and recyclable insole for high comfort
• Pull-loops at the back of the ankle for easy donning of the boot
• Antistatic properties prevent the build-up of static electricity
• Heat resistant outsole for contact heat up to 300°C
Typical Applications
Industrial environments
Standards
• EN ISO 20345:2011 S3 HRO WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Orange |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Series | Vibram 5602 |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |