Himalayan

5703 VIBRAM ECOSTEP W/PROOF BOOT C/W SYMPATEX LINING BLACK (S-3)

SKU:

HIM9636020V

MPN:

5703BK030

£85.49

Ex VAT

£102.59

Inc VAT

IN STOCK (2)

    Product Details

    A combination of modern design with practical safety features, the Himalayan® 5703 safety boots deliver lightweight and breathable footwear. Made from high quality black leather with a Sympatex membrane, these boots are completely waterproof but remain breathable to ensure comfort during prolonged wear. The metal free design provides lightweight fitting, but also allows for unhindered use around metal detectors and security gates.


    For enhanced comfort and durability, the out-sole is manufactured from Vibram Eco Step Pro material, a treated rubber with a deep tread that provides traction in slippery conditions and is sustainably produced using renewable energy sources.


    Features and Benefits
    • Composite toe cap provides up to 200 Joules of shock and crush resistance
    • Protective composite mid-sole protects the feet against puncture injuries
    • 100% waterproof construction keeps feet comfortable and dry in wet conditions
    • Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
    • Twin-stitched seams ensure a durable boot suitable for industrial use
    • Oil-resistant sole keeps you on your feet in slippery conditions
    • Reflective details on the boot sides help towards nighttime visibility
    • Padded collar is breathable and prevents rubbing and discomfort
    • Sole has anti-static properties to help prevent static build-up


    Typical Applications
    • Security
    • Aerospace
    • Construction
    • Outdoor work
    • Warehouse
    • Storage and distribution
    • Transport
    • Fork lift drivers


    Standards
    • CE/UKCA marked
    • EN ISO 20345 S3 SRC WRU HRO


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    EAN

    5056191535949

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    5703BK030

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof

    Safety Classification

    S3

    Series

    5703

    Shoe Size

    3

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Fibreglass

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No