noscript6264002 Heckel Macsole Black Safety Boots | Cromwell Tools

uvex

6264002 Heckel Macsole Black Safety Boots

11 Variations

Highly polyvalent non-magnetic safety boot for industry. Full-grain leather upper, reflectors, derby cut adapted to all foot shapes, reduced number of seams. Waterproof leather collar and gusset 1 mm thick, comfort foam 3 mm thick. Plastic eyelets. Rubber MACSOLE ® 1.0 sole, exceptional grip, resistant to oils and hydrocarbons, resistant to heat on contact (HRO), rubber-coated end piece. Microgrip profile adapted to winter conditions. Orange textile mesh lining , highly abrasion-resistant, very good absorption of water vapour, quick-dry.
• Toecap: metal-free HPC 200
• Penetration-resistant mid-sole: metal-free
• Insole: PU, removable, anatomical, perforated. Ultra microfibre upper, highly abrasion-resistant, allows good wicking of perspiration.
• Weight: 680g (size 42)
• Conforms to EN ISO 20345: 2011 - S3 CI HI HRO SRC