£127.00
Ex VAT
£152.40
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
The uvex-3 safety boots are designed for heavy applications and seamlessly blend practicality and style. With an extra-wide fit, this lace-up safety boot is crafted for durability and wearer comfort. It features a foamed polyurethane scuff cap for prolonged outer shoe life, and a smooth-running, dirt-resistant lacing system for enhanced convenience.
Advanced features, including a removable anti-static insole with moisture transport and shock absorption, showcase a commitment to wearer well-being. The uvex-3 stands out as a modern, lightweight, and protective solution for those navigating demanding work environments.
Features and Benefits
• uvex® iPUREnrj sole technology provides the highest shock absorption at forefoot and heel, excellent midsole rebound, and optimal stability with foam heel basket
• uvex® bionom x design delivers biomechanical symbiosis between foot, upper shoe, sole, and floor for enhanced comfort and stability
• Water-repellent leather with uvex® waterstop provides reliable protection against splashing water in rainy and wet weather
• uvex® anklePro foam is extremely shock-absorbent, providing protection against painful impacts
• uvex® lacelock fastening hook ensures a secure hold and stability during shoe lacing
• Provides discharge resistance less than 35 Megohms for electrostatic dissipation
• Penetration-resistant steel midsole for reliable protection for both wearer and material
• Anatomical shape, molded polyurethane heel basket enhances stability and protects against ankle twisting
• 100% metal-free uvex® xenova® safety toe cap: Compact design, anatomical shape, good lateral stability, and no thermal conductivity for optimum fit and toe room
• Ergonomically designed outer sole with rough, self-cleaning tread for excellent slip resistance
• Made partly from recycled materials to conserve resources for an environmental friendly solution
• Free from harmful substances to ensure safety without compromise
Typical Applications
• Construction
• Civil Engineering
• Aerospace
• Shipbuilding
• Mining
• Machine tool building
• Transport manufacturing
• Rail industry
• Oil and gas
• Steel production
• Chemical production
• Facilities Management
Standards
• EN 613-4-3 + EN 61340-5-1 ESD
• EN ISO 20345:2022 S3 FO CI SC SR
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101944326 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 6872243 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | uvex 3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |