noscript8517/2 Black Safety Boots | Cromwell Tools

uvex

8517/2 Black Safety Boots

6 Variations

Multi-purpose safety boot which provides optimal protection and support. Designed using the latest physiological research and innovative technologies, which ensures the wearer to reduce work-related stresses and provides comfort and support for long periods.

Features and Benefits
• Unisex boots with increased anti twist protection and energy absorbing heel and forefoot
• Toe impact protection: 200J
• Closure type: D-ring lace
• Heat resistant to 120°C
• Oil resistant
• Breathable lining
• Sporty, multifunctional safety shoe
• Lightweight and flexible
• 100% metal-free uvex xenova® toe cap, compact, anatomical, with good side stability, thermal conductivity resistance, and antimagnetic properties
• Uvex climazone technology ensures maximum wearer comfort
• Soft, padded collar and tongue for enhanced comfort

Typical Applications
• Airports
• Security
• Warehousing
• Picking

Standards
• EN ISO 20345:2011 S3 SRC