£147.00
Ex VAT
£176.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® 9968 safety trainers deliver waterproof and lightweight footwear suitable for a range of workplace settings. Innovative technologies including the BOA® fit system and GORE-TEX waterproofing provide unmatched comfort and weather protection.
Features and Benefits
• Aluminium toe cap provides lightweight toe protection up to 200 Joules
• The plasma-treated textile midsole protects against puncture injuries
• Vibram® nitrile rubber outsole provides a superior grip in slippery conditions
• Anti-static properties for enhanced safety
• Specially designed details for enhanced functionality
• Double shock absorption zones for added comfort and reduced foot and joint fatigue
• Ventilating insole provides breathability for overall foot comfort
• Free from animal-derived materials for an ethical footwear choice
Typical Applications
• Industrial settings with heat and oil exposure
• Work environments requiring anti-static properties
• Outdoor activities in various weather conditions
• Construction
• Applications necessitating electrostatic protection
Standards
• PPE CAT II
• EN ISO 20345:2011 S3, SRC, WR, HRO
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Boa Lacing System |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 9968-43 |
Midsole Material | Plasma Treated Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Series | Jalas Exalter GTX |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |