Cofra

ANDE BOOT S3 BROWN WR SRC(S-UK7/EU41)

SKU:

COF9634473W

MPN:

22420-000-41

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (1)

    Product Details

    The fully waterproof safety boot with an extra scuff cap is the ultimate choice for those prioritizing protection and comfort in demanding work environments. With a 200J toecap and an anti-perforation fabric plate, it safeguards against impacts and punctures, ensuring comprehensive foot safety. Crafted for versatility, it finds applications in construction, manufacturing, and various industries. This precision-designed boot guarantees durability without compromising comfort, making it an ideal solution for professionals seeking reliable and robust footwear. Whether facing wet conditions or potential hazards, this fully waterproof safety boot stands as a secure and resilient companion, offering a perfect blend of safety and comfort in every step.


    Features and Benefits
    • Complete Waterproofing: Waterproof lining (Cofratex) keeps feet dry in challenging conditions
    • Unmatched Protection: 200J Toecap and Anti-Perforation Fabric Plate shield against potential hazards
    • Enhanced Durability: Extra scuff cap extends the lifespan of the boot in demanding environments
    • Comfortable Wear: Precision-crafted with high-quality materials ensures optimal comfort during extended use
    • Versatile Application: Ideal for construction, manufacturing, logistics, and workplaces requiring robust foot protection
    • Reliable Shield: Safeguards against moisture and abrasions, a dependable choice for safety and longevity


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Brown

    EAN

    8023796583412

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    22420-000-41

    Midsole Material

    Anti Perforation Textile

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Ande

    Shoe Size

    7

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No