£45.99
Ex VAT
£55.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Ladies Goodyear Welt Safety Dealer Boot is a fusion of style and functionality, making it an essential choice for safety-conscious professionals. Crafted from soft Nubuck Leather, it ensures durability and a touch of sophistication. With a Steel Toe cap for protection, pull-on loops, and twin elastic gussets for easy wear, this boot is a convenient and stylish solution. Its versatile design caters to various work environments, meeting Safety Standard EN ISO 20345:2011 - SB. The Nitrile Rubber outsole with an energy-absorbing heel ensures comfort during extended wear. In 100 words, it's the ideal blend of safety, comfort, and fashion for industrious women.
Features and Benefits
• 200 Joules Steel Toe Cap for superior protection
• Anti-Penetration Steel Midsole (Min 1100N) ensures impenetrable safety
• Removable PU Foam Footbed for personalized comfort
• Genuine Goodyear Welt Construction for lasting durability
• Soft Nubuck Leather Upper combines elegance with toughness
• Pull-on Woven Loops for easy and quick wear
• Oil-resistant Outsole provides a secure grip on various surfaces
• Energy Absorbent Heel enhances comfort during extended wear
• Iconic GYW Dealer Safety Boot: A timeless blend of style and unwavering protection
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Slip-On |
Colour | Grey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 29963-50860-04 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | SB |
Series | Sarah |
Shoe Size | 4 |
Shoe Style | Dealer |
Slip Resistance Rating | SRA |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |