SKU:
ABL9638654D
MPN:
37401-69750-06
£53.99
Ex VAT
£64.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Women's KIRA safety boot from Amblers® combines toughness, style, and safety for women in demanding work environments. Designed for resilience and comfort, the metal-free construction ensures versatility in security-sensitive areas.
Features and Benefits
• Waterproof, breathable DRI-BLOC membrane keeps the feet dry and comfortable
• fibre glass composite toe cap provides 200 Joules impact protection
• Anti-penetration non-metallic midsole protects against up to 1100N
• Deep padded PU collar provides extra comfort
• Comfortable, cushioned, and removable PU footbed absorbs impact and reduces foot and joint fatigue
• Injected PU midsole enhances comfort and shock absorption
• Tough and durable, heat-resistant rubber outsole
Typical Applications
• Construction
• Manufacturing
• Logistics
• Utility work
Standards
• EN ISO 20345:2011 S3 WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Honey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 37401-69750-06 |
Midsole Material | Polyurethane |
Product Type | Composite Safety Boots |
Resistance Features | Slip-Resistant |
Safety Classification | S3 |
Series | Kira |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |