noscriptAS972C High Leg Safety Boot, Hi-Vis Yellow/Black | Cromwell Tools

Amblers Safety

AS972C High Leg Safety Boot, Hi-Vis Yellow/Black

9 Variations

The AS972C High Leg Composite Hi-Vis Safety Boot delivers foot protection and comfort in harsh environments. The hi-vis fluorescent, waterproof Cordura material ensures safety in low-light conditions, while the composite protection features provide lightweight durability for quality foot protection in challenging environments.

Features and Benefits
• Water-resistant full-grain nubuck leather upper provides durability and protection against the elements
• Internal waterproof membrane keeps feet dry, enhancing comfort during prolonged wear in wet conditions
• Moulded TPU toe guard offers extra durability in harsh environments
• Moulded TPU heel counter enhances heel support and protection, reducing the risk of injury
• Reflective piping and loop ensure maximum visibility, increasing safety during nighttime or low-light work
• Deep padded mesh collar provides extra comfort, reducing fatigue during long shifts
• YKK side zip allows for easy access, saving time and effort when putting on or taking off the boots
• Comfortable, cushioned, and removable PU footbed offers personalised comfort and easy replacement
• Injected PU midsole enhances comfort and shock absorption, reducing impact on feet and joints during heavy-duty tasks

Typical Applications
• Provides essential protection and visibility for workers in dynamic and potentially hazardous construction environments
• Enhances safety with high visibility and durability for workers operating in high-traffic areas
• Offers robust protection and comfort for employees handling heavy machinery and materials
• Delivers non-metallic safety, preventing electrical hazards while maintaining high visibility
• Ensures comfort and protection in rugged terrains, safeguarding against environmental hazards
• Enhances visibility and protection for public infrastructure and utility installation workers

Standards
• EN ISO 20345:2011 S3 WR HRO SRC