£76.49
Ex VAT
£91.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The hi-vis safety boot is the go-to choice for professionals requiring durability and visibility in diverse industries. These boots ensure safety and comfort in adverse conditions, with hi-vis fluorescent waterproof Cordura® material for maximum visibility, addressing low light challenges. With a metal-free design for security-sensitive areas and a YKK side zip for convenience, these boots are a versatile solution.
Features and Benefits
• Metal-free design for a lightweight boot
• Internal waterproof membrane keeps feet dry and comfortable in harsh weather
• Moulded TPU toe guard provides up to 200 Joules of toe protection
• Moulded TPU heel counter for enhanced heel support and protection
• Reflective piping and loop provide maximum visibility in low-lighting conditions
• Deep padded mesh collar for extra comfort
• YKK side zip provides reliable and easy access
• Comfortable, cushioned, and removable PU footbed
• Injected PU midsole enhances comfort and shock absorption to reduce foot and joint fatigue during prolonged wear
Typical Applications
• Construction
• Manufacturing
• Outdoor working
Standards
• EN ISO 20345:2011 S3 WR HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Colour | Orange |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 33904-57924-06 |
Midsole Material | Polyurethane |
Product Type | Composite Safety Boots |
Resistance Features | Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Beacon |
Shoe Size | 7 |
Shoe Style | Hi-Leg |
Slip Resistance Rating | SRC |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Thermoplastic Polyurethane |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Nubuck Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |