SKU:
HNW9635002Y
MPN:
6243851-41/7
£109.00
Ex VAT
£130.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Safety footwear for professional use.
A metal free midsole with anti-puncture qualities and thermal insulation. It protects 100% of the foots surface. A water resistant leather and textile upper with poromax® 3D lining making this shoe breathable, absorbent and fast drying. Speed lacing system and secured lace pocket. This she also features Coolmax® insole for optimal perspiration absorption. 200 Joules ultra-light Athletic nonmetallic toe cap.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Honeywell |
Closure Type | Boa Lacing System |
Colour | Orange |
EAN | 3603836039144 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6243851 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Ascender |
Shoe Size | 7.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |