£124.00
Ex VAT
£148.80
Inc VAT
9 Variations Available
Product Details
Product Specification
The Ballast Boot is a customer favorite, seamlessly blending durability and affordability. Crafted with a thick TPU outsole, long-lasting PU midsole, DAFT insole, and a spacious safety toe, it embodies value and toughness. Versatile for various applications, from challenging terrains to industrial use, this boot ensures reliable protection. With anti-static properties, fuel oil resistance, and heel energy absorption, it excels in diverse work settings. Engineered for enduring comfort and resilience, the Ballast Boot stands as a cost-effective investment, providing unmatched value for those prioritizing durability in their footwear. Step into confidence with a boot that delivers on every front.
Features and Benefits
• Thick all-weather TPU outsole for rugged performance
• Long-lasting PU midsole ensures durability
• Spacious safety toe shape enhances protection
• Rugged upper design for added toughness
• Anti-static feature minimizes static electricity
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Timberland Pro |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 33958-57985-04 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Safety Classification | S1 |
Series | Pro |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |