£124.00
Ex VAT
£148.80
Inc VAT
9 Variations Available
Product Details
Product Specification
The Ballast Boot is the epitome of durability and value, making it a must-have for customers seeking resilient footwear. Designed for diverse applications, from challenging terrains to industrial settings, it ensures reliable protection. Packed with features like a thick all-weather TPU outsole, long-lasting PU midsole, DAFT insole for sustained comfort, and a spacious safety toe, this boot represents a comprehensive solution for demanding environments. Its rugged upper design ensures longevity, making every investment worthwhile. In just 100 words, the Ballast Boot stands out as a durable, tough, and high-value choice, offering unparalleled protection and comfort in the face of demanding challenges.
Features and Benefits
• Men's Safety Boot with anti-static, fuel oil resistance, and heel energy absorption
• Durable and robust full-grain leather upper for longevity
• Seamless blend of materials for enhanced durability
• Mesh lining ensures breathability during wear
• TPU sole provides a reliable grip on various surfaces
• 20mm block heel combines style with practicality for comfort and safety
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Timberland Pro |
Closure Type | Laces |
Colour | Brown |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 33958-57986-07 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Series | Pro |
Shoe Size | 8 |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |