£124.00
Ex VAT
£148.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Introducing the Ballast Men's Safety Boot--an exceptional blend of durability and value. This rugged work boot caters to individuals seeking robust protection in demanding environments. Crafted with a thick, all-weather TPU outsole, long-lasting PU midsole, DAFT insole, and a spacious new safety toe shape, it ensures lasting comfort and resilience. Anti-static properties, fuel oil resistance, and energy absorption at the heel make it an ideal choice for diverse workplace scenarios. In just 100 words, the Ballast Men's Safety Boot emerges as a reliable, comprehensive solution, delivering unmatched durability, safety, and value for those navigating challenging work environments.
Features and Benefits
• Unrivalled durability and value
• Thick all-weather TPU outsole for rugged performance
• Long-lasting PU midsole for enduring comfort
• DAFT insole for all-day support
• Spacious safety toe design for added protection
• Rugged upper design for durability in challenging environments
• Anti-static feature for enhanced safety
• Resistant to fuel oil for versatility
• Energy absorption at the heel for comfort during extended wear
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Timberland Pro |
Closure Type | Laces |
Colour | Honey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 33958-57987-07 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Series | Pro |
Shoe Size | 8 |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |