SKU:
PBL9631059Q
MPN:
PB59C-BLK/10
£48.79
Ex VAT
£58.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Suitable for most industrial applications. Water-repellent Full Grain Leather. Reflective Piping.
Three-dimensional Micro-Porous Textile lining with High Breathability. HDFC Fibreglass toe cap. Stainless Steel and High tenacity composite fabric midsole. Moisture Wicking, Breathable and Washable Footbed. Abrasion Resistant scuffcap, ankle protection. Parabolic Sole Technology, Helium, Bi-Density Window / PU2D - 120°C Heat Resistance.
S3, SRC
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | No |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 5060476651750 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB59C-BLK/10 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Bilder |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |