noscriptBlack Derby Safety Boots | Cromwell Tools

V12 Footwear

Black Derby Safety Boots

29 Variations

These safety boots are constructed from a polished black full grain leather upper. Available in both black and brown from size 3-13 UK, the boots are comprised of an IGS rubber sole, a water resistant upper, a padded moisture wicking liner, a shock absorbing footbed, a composite toe cap and a woven fibre midsole.

Features and Benefits
• Cut away scoop collar allows easy access and enhanced wearer comfort
• Lightweight, metal-free construction, with non-snagging eyelets
• Shock absorbing footbed and increased cushioning underfoot
• IGS rubber sole unit ensures superb grip on all surfaces
• Available in black or brown, sizes 3-13 UK to suit your needs

Typical Applications
• Agricultural
• Warehousing
• Construction

Standards
• EN ISO 20345:2011

Sort By:
Most Popular

Rows per page:

25

1-25 of 25

Rows per page:

25

1-25 of 25