£69.99
Ex VAT
£83.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
A durable, comfortable, water repellent hiker boot that keep wearers feet protected.
Features and Benefits
• The lightweight nano composite toecap and protective midsole offer protection, whilst maintaining wearer comfort
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | V1920/07 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Heat-Insulation Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Octane |
Shoe Size | 7 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Fibre |
Vegan | Yes |
Wide Fitting | No |