SKU:
RKF9638046J
MPN:
RF460/007
£77.99
Ex VAT
£93.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These boots are 100% non-metallic, with a protective toecap and midsole.
Features and Benefits
• Developed with specialist durability materials including FORCE10® components, an Activ-Tex® waterproof membrane and a unique dual footbed system
• Water repellent full grain leather upper and Activ-Tex® waterproof and breathable bootie membrane enhance the durability of the boot and ensure wearers are kept comfortable
• FORCE10® scuff cap and dual density PU nitrile rubber outsole improve the abrasion, heat and cold performance of the boot
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Black |
EAN | 5060324924555 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RF460 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Energy-Absorption Heat-Insulation Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Slate |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |